This item is Discontinued.

Vestil Floor Stop Bollard, 1-1/2 in. Inside Dia. FSBOL-24

Floor Stop Bollard, 1-1/2 in. Inside Dia. (Discontinued)

  • Mfr # FSBOL-24
  • Zoro # G2392120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBOL-24
Zoro #
G2392120
UPC #
691215065146
Country of Origin
United States

Dimensions

For Post Size
4-1/2 dia. or Less
Overall Length
24 3/8 in
Overall Height
5 in
Wall Thickness
0.250 in
Mounting Hole Dia.
17/32 in
Finished Height
5 in
Inside Dia.
1-1/2"
Mounting Plate Dimensions
8 in x 4 in
Outside Dia.
4 1/2 in

Details

Locking System
None
Bollard Striping
Yes
Includes
(2) Removable Rubber Cap
Installation Method
Bolt On
Shape
Round
Bollard Material
Steel
Cap Shape
Dome
Impact Resistance
4000 lb @ 4 mph
Pattern
Smooth
Number of Mounting Holes
4
Bollard Item
Floor Stop Bollard
Color
Yellow
Bollard Striping Color
Black
Lighted
No
Bollard Function
Fixed
Bollard Shape
Round
Item
Floor Stop Bollard
Finish
Powder Coated
Bollard Color
Yellow
Net Weight
28 lb
Material
Plastic
Mounting Surface
Hard Surface

Description

Floor Stop Bollard, Overall Length 24 3/8 in, Material Plastic, Wall Thickness 0.250 in, Color Yellow, Finish Powder Coated, Overall Height 5 in, Number of Mounting Holes 4, Locking System None, Shape Round, Includes (2) Removable Rubber Cap, Cap Shape Dome, Impact Resistance 4000 lb @ 4 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.