Zoro Homepage

Flow 4, Divider 48 In.

  • Mfr # FLO-4-DIVD

  • Zoro # G7374202


product price: $22.79
/ea

Key Features

Overall Height
2 1/2 in
Overall Width
1 1/4 in
Material
Steel
Color
Blue
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLO-4-DIVD
Zoro #
G7374202
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
1 1/4 in
Platform Length
48.875"
Overall Depth
49 in

Details

Material
Steel
Color
Blue
Item
Flow 4,Divider 48 In.
Assembled
Yes
Fits Brand
Vestil
For Use With Mfr. Model Number
FLOW-4-3, FLOW-4-4, FLOW-4-5
Product Type
Divider
Includes
Simple attachment for immediate use. Steel construction for strength.
Features
The dividing section allows the unit to have more surface area for stocking and moving items.
Application
The extra dividing section is a great addition to the carton flow rack.
Standards
OSHA
For Use With
For use with FLOW-4-3, FLOW-4-4, FLOW-4-5
Compatible Manufacturer Part Number
FLOW-4-3, FLOW-4-4, FLOW-4-5

Description

Divider, Blue, Steel, Overall Depth 49 in, Overall Height 2 1/2 in, Overall Width 1 1/4 in, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.