Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 24"L

  • Mfr # CART-24-15-M

  • Zoro # G5425799


product price:  $2,406.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1500 lb.
Overall Length
69-1/2 in.
Overall Height
36 in.
Overall Width
36 in.
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CART-24-15-M
Zoro #
G5425799
UPC #
691215010405
Country of Origin
United States

Dimensions

Overall Length
69-1/2 in.
Overall Height
36 in.
Overall Width
36 in.
Width
36
Height
36 in

Details

Load Capacity
1500 lb.
Item
Foot Pump Scissor Cart,1.5K,48 x 24
Material
Steel
Color
Blue / Yellow
For Use With
Material Handling

Description

Foot Pump Scissor Cart,1.5K,48 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.