Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR

  • Mfr # F5-48

  • Zoro # G4862900


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-3/8 in.
Overall Length
50-7/8 in.
Overall Width
6-15/16 in.
Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5-48
Zoro #
G4862900
UPC #
691215322218
Country of Origin
United States

Dimensions

Overall Height
2-3/8 in.
Overall Length
50-7/8 in.
Overall Width
6-15/16 in.
Platform Length
50.875"
Fork Width
5 in.
Size
50-7/8" x 6-15/16" x 2-3/8"
Fork Thickness
1-3/4 in.
Fork Length
48 in.
Length
51 in
Usable Fork Pocket Height
2 in.
Width
6.9375
Usable Fork Pocket Width
5 in.
Height
3 in
Depth
50-7/8 in.

Details

Material
Polyethylene
Color
Yellow
Item
5x48 Fork Blade Protectors
Assembled
Yes
Includes
Clevis pin and cotter pin included
For Use With
Fork Truck
Features
Bright yellow finish for high discernibility; The protectors guard against unwanted fork damage; Quick fitting and easily removable for instantaneous use; Manageable weight for simple immovability
Weight
9
Power Source
Fork Truck / Manual
Application
The fork blade protectors are a great addition to the fork truck forks used in a variety of facilities

Description

The Fork Blade Protectors are a great addition to the fork truck forks used in a variety of facilities. The unit is designed of a polyethylene construction for lightweight transference from workstation to workstation. The bright color enhances visibility for the user as well as other personnel in the work area. A simple installation onto the fork can have the protector in place and ready for immediate use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.