Vestil
Fork Extension, Yellow, 4,000 lb, 4" W
Mfr # FE-HS-4-96
Zoro # G501114074
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Load Capacity 4,000 lb
- Fork Width 4 in
- For Use With Class 2 and Class 3 Forks
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-SG2)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- CM Cant Hook 2 12 X 4 W12 12H, 06244 (06244)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" Polyolefin Wheel ;Plain (06SL310PO81B-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-84)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extension Standard, PR, 96 L x 4" W (FE-4-96)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- Vestil Forklifts & Attachments