This item is Discontinued.

Vestil FORK EXTENSIONS 5X96 STANDARD (PAIR)W/REAR SPACER, PR FE-5-96-RS

FORK EXTENSIONS 5X96 STANDARD (PAIR)W/REAR SPACER, PR (Discontinued)

  • Mfr # FE-5-96-RS
  • Zoro # G2969540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE-5-96-RS
Zoro #
G2969540
UPC #
691215323048
Country of Origin
United States

Dimensions

Overall Height
4.0625
Overall Length
99.125
Overall Width
7.375
Width
7.375
Platform Length
99.125"
Height
5 in
Size
99.125 x 7.375 x 4.0625
Length
99.125
Depth
99.125

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Assembled
Yes
For Use With
Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions.
Includes
Pair of Forks
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Includes rear spacer for increase loading ability
Weight
185

Description

Provide the extra support needed to lift long or large objects with a fork truck using a pair of Fork Extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down over the existing fork. The rear spacer makes loading pallets into rear of trailer conveniently and easily. Practical for pushing pallets two or three deep into a trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.