
Fork Extensions Pin Style, 63L x 7 W, PR
Mfr # FE-7-63-P
Zoro # G110919664
product price: $497.99
/pk 3, $166.00/ea
Free Shipping & Returns
Key Features
Overall Height
2.3125 in
Overall Length
67.625 in
Overall Width
9.5 in
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE-7-63-P
Zoro #
G110919664
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.3125 in
Overall Length
67.625 in
Overall Width
9.5 in
Details
Material
Steel
Color
Yellow
Load Capacity
4000 lbs
Description
Fork Extensions Pin Style,63L x 7 In. W,PR, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.