Zoro Homepage

FORK TIP PROTECTOR THICK ORANGE, PR

  • Mfr # FPU-TK-45-OR

  • Zoro # G4863180


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-3/4 in.
Overall Length
7-3/16 in.
Overall Width
8-13/16 in.
Material
Polyurethane
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPU-TK-45-OR
Zoro #
G4863180
UPC #
691215321778
Country of Origin
China

Dimensions

Overall Height
2-3/4 in.
Overall Length
7-3/16 in.
Overall Width
8-13/16 in.
Platform Length
7.1875"
Height
3 in
Usable Fork Pocket Width
5-5/8 in.
Fork Length
6-11/16 in.
Width
8.8125
Usable Fork Pocket Height
3/4 in.
Fork Thickness
3/4 in.
Size
7-3/16" x 8-13/16" x 2-3/4"
Fork Width
1/2 in.
Length
8 in
Depth
7-3/16 in.

Details

Material
Polyurethane
Color
Orange
Item
Thick Fork Tip Protector Orange
Assembled
Yes
Includes
Magnetized positioning
For Use With
Fork Truck
Weight
5
Features
Compact design offers convenient storage; Brightly colored for high visibility; Attachable nylon strap included for increased safety; Fits snug on fork tip for secure placement
Power Source
Fork Truck
Application
A magnetized fork protector provides safety to both forks and additional objects

Description

The fork tip protector is a quick and easy way to make forks safer in a variety of work environments. A durable construction is lightweight and compact for simple storage when not in use. The included nylon strap allows the user to secure the protector in place, for limited jostling during movement. Units are available in a thick and thin outer shell design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.