Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters

  • Mfr # TWC-600-DLX

  • Zoro # G4979040


product price:  $395.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
51-3/4"
Overall Width
22-1/4"
Material
Steel
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWC-600-DLX
Zoro #
G4979040
UPC #
691215117036
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51-3/4"
Overall Width
22-1/4"
Wheel Diameter
4", 10"
Wheel Width
3-1/2 in.
Rear Wheel Width
10 in.
Platform Length
19.5"; 50-1/2"

Details

Material
Steel
Color
Blue
Load Capacity
600 lb
Item
Four Wheel Hand Truck,600 lb.
Wheel Type
Rubber, Pneumatic
Assembled
Yes
Type
Four Wheel Multi-Position Steel Hand Trucks
Wheel Material
Pneumatic
For Use With
The unit will lie back horizontally, the handle will release to a standard position, and now the cart is a platform truck
Includes
(1) Steel Four Wheel Hand Truck
Caster Material
Mold-on-Rubber
Caster Type
Non-Marking
Features
Multi-positional for different uses

Description

Four Wheel Hand Truck,600 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.