Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULL FEAT WORK PLATFORM W/84 IN EXPAND BACK 48X48

  • Mfr # WP-4848-CA-84B-FF

  • Zoro # G201795269


product price: $1,619.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Width
45.375 in
Platform Length
45.375 in
Overall Height
93.625
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-4848-CA-84B-FF
Zoro #
G201795269
UPC #
691215339643
Country of Origin
United States

Dimensions

Platform Width
45.375 in
Platform Length
45.375 in
Overall Height
93.625
Overall Length
51
Length
51
Overall Width
48
Width
48
Handrail Height
42 in
Size
51 x 48 x 93.625

Details

Material
Steel
Color
Blue/Yellow
Finish
Powder Coated
Max. Weight (Lb.)
205
Capacity
1000 lb
Features
Handrails on three sides ensures worker safety. Included casters for easy movement between areas. Extended back for increased safety. Dual doors for access from either side

Description

This convenient fork truck Work Platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Fork locks secure platform to forks. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. Meets California OSHA specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.