Zoro Homepage

Full Featured Pallet Truck, 27 x 36

  • Mfr # PM5-2736

  • Zoro # G5424776


product price: $623.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27"
Material
Steel
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2736
Zoro #
G5424776
UPC #
691215113335
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
49.5"
Fork Length
36in
Roller Dia.
3"
Fork Width
7 in

Details

Material
Steel
Color
Red
Load Capacity
5500 lb
Item
Full Featured Pallet Truck
Assembled
No
Includes
Steering Wheel; Bearing Dust Covers
Wheel Material
Poly on Steel
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Power Source
Hand
Handle Material
Steel

Description

Full Featured Pallet Truck,27 x 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.