Shop VESTIL
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Semi Electric Pallet Jack 27 In. x 48 In. 4000 Lb. Capacity
- Mfr # EPT-S-2748-40
- Zoro # G712507528
product price:
$
3,158.99
/ea
Key Features
Overall Length
50 in
Overall Width
27 in
Material
Steel
Color
Blue
Load Capacity
4000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPT-S-2748-40
- Zoro #
- G712507528
- UPC #
- 691215039307
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Load Capacity
- 4000 lb
- Includes
- (1) Steel Semi Electric Pallet Jack
- Finish
- Powder coated
- Features
- Ergonomic handle includes forward/reverse throttle control levers
- Voltage
- 48V
- Power Source
- Electric
- Frame Material
- Steel
- Wheel Material
- Poly
- Handle Material
- Steel
Dimensions
- Overall Length
- 50 in
- Overall Width
- 27 in
- Fork Width
- 27 in
- Depth
- 63-51/64 in
- Fork Height Raised
- 7.8 in
- Lifting Height Max.
- 7-51/64 in
- Fork Length
- 48 in
- Fork Height Lowered
- 3.5 in
Description
A semi electric pallet truck is the perfect combination of electric mobility and manual lifting. The battery powered design minimizes the manual labor associated with transferring heavy loads, while the manual hand pump gives the user control of the fork height. An open design provides access to all aspects of the truck for simple maintenance and cleaning purposes. The included lithium ion battery delivers a long life and countless charges. Powder coated blue finish. Horn included.
- • Ergonomic handle includes forward/reverse throttle control levers
- • Sustained power from single battery charge
- • Emergency stop button improves worker safety
- • Quick change battery compartment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.