Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Featured Pallet Truck, 4.4K, 27 x 72

  • Mfr # PM4-2772

  • Zoro # G5424916


product price: $998.41
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48"
Material
Steel
Color
Red
Load Capacity
4400 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2772
Zoro #
G5424916
UPC #
691215030588
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
84"
Fork Length
72in
Roller Dia.
3"
Fork Width
7 in
Lowered Height
2-7/8"

Details

Material
Steel
Color
Red
Load Capacity
4400 lb
Item
Full Featured Pallet Truck
Assembled
No
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Wheel Material
Poly on Steel
Includes
Steering Wheel; Bearing Dust Covers

Description

Full Featured Pallet Truck,4.4K,27 x 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.