Full Featured Pallet Truck, 5.5K, 20 x 36
Mfr # PM5-2036
Zoro # G5424846
product price: $591.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Height
48-9/16"
Overall Length
49-11/16"
Overall Width
20"
Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM5-2036
Zoro #
G5424846
UPC #
691215030618
Country of Origin
China
Dimensions
Overall Height
48-9/16"
Overall Length
49-11/16"
Overall Width
20"
Platform Length
49.6875"
Fork Length
36in
Roller Dia.
2-7/8"
Fork Width
7 in
Details
Material
Steel
Color
Red
Load Capacity
5500 lb
Item
Full Featured Pallet Truck
Assembled
No
Power Source
Hand
Includes
Steering Wheel; Bearing Dust Covers
Features
Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods
Wheel Material
Poly on Steel
Handle Material
Steel
Description
Full Featured Pallet Truck,5.5K,20 x 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.