Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULLY PWRED PALLET TRK 27X45 FORKS

  • Mfr # EPT-2745-45

  • Zoro # G801798080


product price: $6,187.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46
Overall Length
60.25
Overall Width
27
Material
Steel/Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT-2745-45
Zoro #
G801798080
UPC #
691215350631
Country of Origin
China

Dimensions

Overall Height
46
Overall Length
60.25
Overall Width
27
Platform Length
60.25"
Fork Width
27 in
Size
60.25 x 27 x 46
Lifting Height Max.
7.7 in
Fork Length
45 in
Handrail Height
46 in
Width
27
Length
60.25
Height
46
Depth
60.25

Details

Material
Steel/Plastic
Color
Blue
Load Capacity
4500 lb
Item
Electric Pallet Truck
Assembled
Yes
Features
Lithium ion battery pack is interchangeable for continuous usage. Multi-function handle with built in controls. Accessible design for maintenance and cleaning. Compact design for movement in condensed areas
Frame Material
Steel/Plastic
Caster Wheel Material
Polyethelene
Power Source
Electric
Includes
(2) Swivel 7"x2" (2) Rigid 3"x3.5"
Voltage
48 V
Wheel Material
Polyurethane
Weight
368
For Use With
EPT-2745-45-BATT
Application
This functional approach minimizes manual labor and maximizes efficiency when moving products and goods.

Description

An electric pallet truck is the perfect upgrade from the standard manual design. This functional approach minimizes manual labor and maximizes efficiency when moving products and goods. Speed adjustments as well as raising/lowering forks can be modified without the users’ hands leaving the functional handle. Unit is powered by a lithium ion battery for continuous consistent use. Forks are powdercoated for a baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.