Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galv Open Head Drum Cover 15Pk, 15PK

  • Mfr # DC-245-15PKG

  • Zoro # G905444180


product price: $409.99
/pk 15, $27.33/ea
Free Shipping & Returns

Key Features

Outside Dia.
25
Material
Steel
Drum Dia.
24.25
Color
Silver
Length
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-245-15PKG
Zoro #
G905444180
UPC #
691215329453
Country of Origin
China

Dimensions

Outside Dia.
25
Drum Dia.
24.25
Length
25
Width
25
Height
1.7188

Details

Material
Steel
Color
Silver

Description

This Galvanized steel drum cover is for a fifty-five (55) gallon drums. Cover drum tops for added protection. Perimeter rim is beaded for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.