Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray

  • Mfr # SPHT-500S-HR

  • Zoro # G103523045


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52
Overall Length
18
Overall Width
21 in.
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHT-500S-HR
Zoro #
G103523045
UPC #
691215036740
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
52
Overall Length
18
Overall Width
21 in.
Wheel Diameter
10 in.
Rear Wheel Width
10 in.
Length
18
Width (In.)
21
Noseplate Width
14 in
Wheel Width
2 in.
Platform Length
18"

Details

Material
Steel
Color
Gray
Load Capacity
500 lb
Wheel Type
Rigid
Assembled
No
Features
"P" shaped handle makes the truck easy to steer and maneuver. Dollie construction allows user to have one free hand. Nose plate dimensions work well with heavy and awkward loads. Wheel style allows dolly to roll smoothly with heavy loads
Number of Wheels
2
Type
P Handle Hand Trucks
Application
The "P" handle Hand Truck is ideal for transporting heavy and awkward loads.
Wheel Material
Hard Rubber
Weight
33
For Use With
The four (4) wheel design allows the operator to easily move and position awkward loads
Finish
Galvanized
Includes
(1) Galvanized Steel P-Handle Truck with Hard Rubber Wheels

Description

The "P" handle Hand Truck is ideal for transporting heavy and awkward loads. This truck works well for the user that needs to free up one hand. The "P" shaped handle makes the truck easy to steer and maneuver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.