Zoro Homepage

Galvanized Steel Pallet Truck, 27 x 48

  • Mfr # PM5-2748-S-G-6PKG

  • Zoro # G1749629


product price: $5,559.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27"
Material
Galvanized Steel
Color
Gray
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-S-G-6PKG
Zoro #
G1749629
UPC #
691215130868
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
62"
Fork Width
6-1/2 in
Roller Dia.
3"
Fork Length
48in

Details

Material
Galvanized Steel
Color
Gray
Load Capacity
5500 lb
Item
Pallet Trucks
Assembled
No
Roller Material
Nylon
Includes
(1) Galvanized Steel (Quantity 6) Pallet Truck
Power Source
Hand
Features
6 Packs Crated; Pump Assembly And Thrust Plate Are Chrome Plated
Construction
Galvanized Steel
Wheel Material
Nylon
Finish
Galvanized
Handle Material
Steel

Description

Galvanized Steel Pallet Truck,27 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.