Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb

  • Mfr # CYL-2-FF-G

  • Zoro # G5440246


product price: $1,022.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
66.375
Overall Width
40.25
Material
Steel
Color
Gray (Cart), Blue (Storage Box)
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-2-FF-G
Zoro #
G5440246
UPC #
691215085533
Country of Origin
United States

Dimensions

Overall Height
66.375
Overall Width
40.25
Platform Length
34.375"
Height
67 in
Length
35 in
Width
40.25

Details

Material
Steel
Color
Gray (Cart), Blue (Storage Box)
Load Capacity
500 lb
Item
Foam Filledgalvanized Torch Cart,500 lb.
Assembled
No
Wheel Material
Foam Filled
For Use With
Designed for transporting cylinders and cutting torch.
Finish
Galvanized
Includes
Safety Chain

Description

Torch Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.