Glass Filled Nylon Rigid Caster 6 In. Diameter x 2 In. Width 1200 Lb. Capacity Black

  • Mfr # CST-VE-6X2GFN-R

  • Zoro # G712449842


product price:  $25.95
/ea
Sold in multiples of 2 for $51.90

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Features
These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-6X2GFN-R
Zoro #
G712449842
UPC #
691215026161
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Caster Mounting Type
Flush/Top Plate
Features
These glass filled nylon casters are constructed of a thermoplastic compound that is perfect for industrial and institutional applications. Resistant to a variety of chemicals
Color
Black
Includes
(1) Glass Filled Nylon Rigid Caster
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Capacity
1200 lb

Description

Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.


  • • Resistant to a variety of chemicals
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.