Glass Filled Nylon Swivel Caster 4 In. Diameter x 2 In. Width 800 Lb. Capacity Black

  • Mfr # CST-VE-4X2GFN-S

  • Zoro # G812449704


product price:  $25.75
/ea
Sold in multiples of 2 for $51.50

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Includes
(1) Glass Filled Nylon Swivel Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-4X2GFN-S
Zoro #
G812449704
UPC #
691215025683
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Glass Filled Nylon Swivel Caster
Color
Black
Caster Brake Included
No
Features
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Resistant to a variety of chemicals.
Frame Finish
Zinc Plated
Load Capacity
800 lb

Description

Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.


  • • Resistant to a variety of chemicals
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.