This item is Discontinued.

Vestil Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length FSR-12

Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (Discontinued)

  • Mfr # FSR-12
  • Zoro # G5439266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR-12
Zoro #
G5439266
UPC #
691215020978
Country of Origin
China

Dimensions

Overall Height
1.5625
Overall Width
3.1875
Width
3.1875
Height
1.5625
Length
16.25
Depth
16.25
Overall Length
16.25
Size
16.25 x 3.1875 x 1.5625

Details

Material
Steel
Finish
Powder Coat
Color
Green
For Use With
PRTD-10-42-19, PRTD-10-42-24, PRTD-12-42-19, PRTD-12-42-24, PRTD-14-42-19, PRTD-14-42-24, PRTD-16-42-19, PRTD-16-42-24, PRTD-18-42-24, BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258, PCH-96, PCH-108, PCH-120
Item
Pallet Racking-Frame Spacer,12"
Includes
Hardware
Net Weight
2
Application
Pallet Racking solves the storage and retrieval needs faced by most industries today.
Pallet Rack Style
Structural
Features
Powder coat finish is scratch and rust resistant. Features structural uniformity for utmost integrity. Pallet racking solves storage and retrieval needs. Frame spacer creates an adaptability to specific layout installations

Description

Pallet Racking-Frame Spacer,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.