H-Style -100 & -150 Hopper Glass-Filled Caster 4 Piece 4800 lb 6 x 2, PK4

  • Mfr # H-CK4-GFN6-2

  • Zoro # G2312830


product price:  $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid/Swivel
Wheel/Tread Material
Glass Filled Nylon
Wheel Dia.
6in
Wheel Width
2in
Load Rating
4800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-CK4-GFN6-2
Zoro #
G2312830
UPC #
691215227155
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in

Details

Item
6inX2in GLASS FILLED NYLON CASTER KIT 4800# CAP
Caster Sub-Type
Rigid/Swivel
Wheel/Tread Material
Glass Filled Nylon
Load Rating
4800 lb.
Number of Wheels
4

Description

6 In.X2 In. GLASS FILLED NYLON CASTER KIT 4800# CAP, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.