Zoro Homepage

Hand Pump/Powered Stacker, Load Cap. 2000 lb.

  • Mfr # SE/HP-118

  • Zoro # G5580937


product price: $5,869.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Height
135-13/16"
Overall Width
28-3/4"
Material
Steel
Color
Yellow
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE/HP-118
Zoro #
G5580937
UPC #
691215062497
Country of Origin
China

Dimensions

Overall Height
135-13/16"
Overall Width
28-3/4"
Platform Length
65.375"

Details

Material
Steel
Color
Yellow
Load Capacity
2000 lb
Item
Hand Pump/Powered Stacker,118"
Assembled
Yes
Voltage
12V
Includes
(1) Steel Hand Pump DC Powered Stacker with Fixed Forks and Legs

Description

Hand Pump/Powered Stacker,118 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.