Zoro Homepage

HAND TRUCK W/HARD RUBBER WHLS FOR WIRE-D

  • Mfr # WIRE-D-SHD-HR

  • Zoro # G401793645


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52
Overall Length
16.25
Overall Width
20 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIRE-D-SHD-HR
Zoro #
G401793645
UPC #
691215049887
Country of Origin
China

Dimensions

Overall Height
52
Overall Length
16.25
Overall Width
20 in.
Wheel Diameter
10 in.
Noseplate Width
20 in
Wheel Width
2-1/2 in.
Rear Wheel Width
10 in.
Width (In.)
20
Length
16.25
Platform Length
16.25"

Details

Material
Steel
Color
Blue
Load Capacity
600 lb
Wheel Type
Rigid
Assembled
Yes
For Use With
WIRE-D
Type
Wire Reel Caddies
Wheel Material
Hard Rubber
Number of Wheels
4
Features
"P" shaped handle makes the truck easy to steer and maneuver. Dollie construction allows user to have one free hand. Nose plate dimensions work well with heavy and awkward loads. Large size great handling
Includes
Steel Hand Truck with Hard Rubber Wheels
Application
Optional hand truck.
Weight
42

Description

Hand truck hard rubber wheels are great for maneuvering awkward heavy loads. The well-built wheels provide a solid base throughout transference. The wheels provide incredible grip for use on an array of surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.