Zoro Homepage

Hardwood Dolly - Carpet Ends

  • Mfr # HDOC-1624-9

  • Zoro # G0985577


product price: $42.39
/ea

Key Features

Material
Wood
Color
Tan
Load Capacity
900 lb
Assembled
Yes
Platform Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDOC-1624-9
Zoro #
G0985577
UPC #
691215022927
Country of Origin
China

Dimensions

Platform Length
24"
Overall Width
16
Overall Length
24
Overall Height
5.75
Height
6 in

Details

Material
Wood
Color
Tan
Load Capacity
900 lb
Item
Hardwood Dolly - Carpet Ends
Assembled
Yes
For Use With
Use in industrial applications for optimal results
Includes
Maneuvers on (4) 3" x 1-1/4"casters for maximum efficiency
Features
Hardwood dolly transports boxes, crates, or supplies for ideal operation. Maneuvers on casters for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Caster Material
Hard Rubber
Number of Casters
4

Description

Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.