Zoro Homepage

Hardwood Dolly - Open Deck

  • Mfr # HDOF-2436-12

  • Zoro # G0983687


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Tan
Load Capacity
1200 lb
Assembled
No
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDOF-2436-12
Zoro #
G0983687
UPC #
691215022965
Country of Origin
United States

Dimensions

Platform Length
36"
Overall Width
24 in.
Overall Length
36
Height
7 in
Overall Height
6.75

Details

Material
Wood
Color
Tan
Load Capacity
1200 lb
Item
Hardwood Dolly - Open Deck
Assembled
No
For Use With
Transport boxes, crates, or supplies with these rugged dollies.
Features
Oversize length is great for moving big items. Solid wood base prevents scratching. Swivel casters have a hard rubber construction. Open center design allows for easy carrying
Includes
Maneuvers on (4) 4" x 1-1/4" casters for maximum efficiency
Dolly Type
Hardwood Dollies
Caster Material
Hard Rubber
Number of Casters
4

Description

Hardwood Dolly - Open Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.