
Heavy Duty Low Profil Hopper 1.5 Cubic Yard Bubble Gum (Discontinued)
- Mfr # H-150-HD-BG
- Zoro # G1747212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-150-HD-BG
Zoro #
G1747212
UPC #
691215227773
Country of Origin
United States
Dimensions
Outside Width
51"
Platform Length
56.5625"
Overall Height
38-11/16"
Overall Length
56-9/16"
Fork Pocket Width
7 in
Fork Pocket Depth
22 in
Overall Width
51"
Fork Pocket Height
2 in
Lip Height
26-15/16 in
Details
Material
Steel
Color
Bubble Gum Pink
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Dump Angle
90 Degrees
Includes
Safety Restraint
Hopper Base
Low Profile
Hopper Release
Cable Release
Volume Capacity
1.5 yd³
Application
Perfect for fitting in low-height areas
Description
Low Profile Hopper,Hd,1.5 cu. yd.,6K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.