Zoro Homepage

Heavy Duty Self-Dump Hopper .33 Cubic Yard 6000 lb White

  • Mfr # D-33-HD-WHT

  • Zoro # G4989236


product price: $880.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Load Capacity
6000 lb
Assembled
Yes
Platform Length
51.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-33-HD-WHT
Zoro #
G4989236
UPC #
691215080934
Country of Origin
United States

Dimensions

Platform Length
51.875"
Fork Pocket Height
2-1/2 in
Overall Height
38-1/16"
Overall Width
26"
Fork Pocket Width
7-1/2 in
Overall Length
51-7/8"
Lip Height
38-1/16 in

Details

Material
Steel
Color
White
Load Capacity
6000 lb
Item
Self Dumping Hopper
Assembled
Yes
Dump Angle
76 Degrees
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Hopper Release
Bumper Release
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

Item Self-Dump HD Hopper,.33 cu. yd.,6K,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.