This item is Discontinued.

Vestil Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Black High Gloss D-75-HD-BLK-HG

Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Black High Gloss (Discontinued)

  • Mfr # D-75-HD-BLK-HG
  • Zoro # G1744388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-75-HD-BLK-HG
Zoro #
G1744388
UPC #
691215225342
Country of Origin
United States

Dimensions

Outside Width
32.5625"
Platform Length
61.125"
Overall Height
42-3/4"
Fork Pocket Width
7-1/2 in
Overall Length
61-1/8"
Overall Width
31-9/16"
Fork Pocket Height
2-1/2 in
Lip Height
42-3/4 in

Details

Material
Steel
Color
High Gloss Black
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Dump Angle
76 Degrees
Container Material - Hoppers and Cube Trucks
8 ga. Steel
Hopper Release
Bumper Release
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Volume Capacity
0.75 yd³
Includes
Safety Restraint
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,Hd,.75 cu. yd.,6K,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.