Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black

  • Mfr # TDT-100-HD-BLACK

  • Zoro # G4980827


product price:  $972.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43
Overall Length
73
Overall Width
32 in.
Color
Black
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDT-100-HD-BLACK
Zoro #
G4980827
UPC #
691215104203
Country of Origin
China

Dimensions

Overall Height
43
Overall Length
73
Overall Width
32 in.

Details

Item
Heavy Duty Tilt Truck,1 cu.yd.,Black
Color
Black
Non-Marking
No
Capacity
2100 lb
Includes
Plastic Heavy Duty Tilt Truck
Number of Wheels
4
Assembled
No
Material
Plastic

Description

Heavy Duty Tilt Truck,1 cu.yd.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.