Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEFTI-LIFT ATTACH BALL TRANS PLATFORM

  • Mfr # HYDC-BTP

  • Zoro # G901798225


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
22-1/8 in.
Overall Length
29-5/8 in.
Material
Steel
Overall Height
3-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYDC-BTP
Zoro #
G901798225
UPC #
691215117135
Country of Origin
China

Dimensions

Overall Width
22-1/8 in.
Overall Length
29-5/8 in.
Overall Height
3-1/4 in.
Size
29-5/8" x 22-1/8" x 3-1/4"
Platform Length
29.625"
Width
22.125
Depth
29-5/8 in.
Height
3.25
Length
29.625

Details

Item
Ball Transfer Plate 25.75"x19.25"
Color
Yellow
Material
Steel
Includes
Attached are edge guards, 18 transfer balls, and a powder coat finish.
Weight
32
Assembled
Yes

Description

The Hefti-Lift Stainless Steel units are compact, lightweight, and capable of turning in a small radius when space is limited. A built-in automatic load check valve is included for improved safety. Units provide reliable powerful lifting when moving and positioning loads. The manual hydraulic foot pump yields. The units roll smoothly on two rigid and two swivel poly-on-steel casters with foot operated brake. Each\ fork is 4."W x 2."H, the fork length is the same as the platform length. Overall fork width is 22". Not for use with pallets. Units simply bolt on to any platform. Chrome 1" diameter ball transfers are on 4" centers with a square pattern. All ball transfers have a chrome finish and can be attached to hydraulic and mechanical tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.