High Density Polyethylene (HDPE) 40 in L, 12 in W, 48 in H

  • Mfr # PLP4-4840-BLUE

  • Zoro # G012449634


product price: $169.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
40 in
Width
12 in
Height
48 in
Material
High Density Polyethylene (HDPE)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP4-4840-BLUE
Zoro #
G012449634
UPC #
691215142953
Country of Origin
United States

Dimensions

Length
40 in
Width
12 in
Height
48 in
Size
48 in x 40 in x 12 in

Details

Material
High Density Polyethylene (HDPE)
Color
Blue
Includes
High Density Polyethylene Pallet
Load Capacity
7054 lb

Description

A plastic pallet is well suited for a variety of industries and can be reused time and time again. With a durable construction, the open top design enables quick cleaning or draining of the unit. A four way entry style ensures access to the pallet from any side.


  • • Accessible from all sides
  • • Maintenance free
  • • Stackable design
  • • Serrated top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.