High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H

  • Mfr # PLPS-4840

  • Zoro # G5043705


product price: $228.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
39.25 in
Height
6.5
Material
High Density Polyethylene (HDPE)
Color
Blue
Load Capacity
8800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLPS-4840
Zoro #
G5043705
UPC #
691215030427
Country of Origin
China

Dimensions

Length
47 in
Width
39.25 in
Height
6.5

Details

Material
High Density Polyethylene (HDPE)
Color
Blue
Item
Pallet
Load Capacity
8800 lbs
Fork Entry
4-Way Entry

Description

Blue Plastic Pallet,4400 lb.,48 x 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.