Shop VESTIL
See all product information
Create Account
High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H
- Mfr # PLP2-4840-GREEN
- Zoro # G0594021
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Length
47.375 in
Width
39.5 in
Height
6
Material
High Density Polyethylene (HDPE)
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLP2-4840-GREEN
- Zoro #
- G0594021
- UPC #
- 691215077835
- Country of Origin
- China
- Material
- High Density Polyethylene (HDPE)
- Color
- Green
- Includes
- 10-1/4 in x 3-3/4 in Fork Opening
- Item
- Pallet
- Fork Entry
- 4-Way Entry
- Load Capacity
- 8000 lbs
Dimensions
- Length
- 47.375 in
- Width
- 39.5 in
- Height
- 6
Description
Includes 10-1/4 in x 3-3/4 in Fork Opening
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.