High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H
Mfr # PLP2-4840-ORANGE
Zoro # G5043720
product price:Â $149.90
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
47.375 in
Width
39.5 in
Height
6
Material
High Density Polyethylene (HDPE)
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLP2-4840-ORANGE
Zoro #
G5043720
UPC #
691215000116
Country of Origin
China
Dimensions
Length
47.375 in
Width
39.5 in
Height
6
Overall Width
39 1/2 in
Overall Length
47 3/8 in
Overall Height
6 in
Details
Material
High Density Polyethylene (HDPE)
Color
Orange
Item
Pallet
Fork Entry
4-Way Entry
Load Capacity
8000 lbs
Description
Orange Plastic Pallet,6000 lb.,47-3/8 In. x 39-1/2 In. x 6 In., Length 47 3/8 in, Width 39 1/2 in, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.