Zoro Homepage

High Impact Plastic Multi- Purpose Ramp

  • Mfr # MPR-2310-G

  • Zoro # G0984877


product price: $54.29
/ea

Key Features

Load Capacity
5000
Material
Plastic
Width
23.25
Length
10.5
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR-2310-G
Zoro #
G0984877
UPC #
691215049788
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.25
Length
10.5
Overall Length
10.5 ft

Details

Item
High Impact Plastic Multi- Purpose Ramp
Load Capacity
5000
Material
Plastic
Weight
5
Color
Gray

Description

High Impact Plastic Multi- Purpose Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.