Zoro Homepage

HIGH LIFT TRUCK DC POWERED 20W X 48L

  • Mfr # HIPM-2048-DC

  • Zoro # G301798078


product price: $3,779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
41.5
Overall Length
69.4375
Overall Width
32
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIPM-2048-DC
Zoro #
G301798078
UPC #
691215023207
Country of Origin
United States

Dimensions

Overall Height
41.5
Overall Length
69.4375
Overall Width
32
Platform Length
69.4375"
Fork Length
48 in
Fork Width
20 in
Lifting Height Max.
66 in
Height
41.5
Length
69.4375
Depth
69.4375
Width
32
Size
69.4375 x 32 x 41.5

Details

Material
Steel
Color
Blue
Load Capacity
2500 lb
Assembled
Yes
Voltage
12 V
Power Source
Electric
Handle Material
Steel
Features
Increases employee ergonomics, machine efficiency, and productivity. Steel construction for robust lifting on a daily basis. Bringing material closer to actual worker height reduces fatigue and injuries. Unit rolls on phenolic casters for smooth maneuverability
Wheel Material
Phenolic
Includes
Unit rolls on phenolic casters for smooth maneuverability
Weight
502
Application
Reduces muscle fatigue and body injuries by bringing material closer to actual worker height.

Description

The High Rise Lift Truck increases employee ergonomics and machine efficiency and productivity. It reduces muscle fatigue and body injuries by bringing material closer to actual worker height. It's DC powered with an on-board battery charger standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.