
HST-40-ST ACC SKIRT CSTM INSTALL
Mfr # HST-40-ST-ACC-4-CI
Zoro # G616391834
product price: $4,138.99
/eaKey Features
Wheel Material
Nylon
Width
44 in
Lifting Height Max.
28 in
Lifting Height Min.
11.875 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST-40-ST-ACC-4-CI
Zoro #
G616391834
UPC #
691215378499
Country of Origin
China
Dimensions
Width
44 in
Lifting Height Max.
28 in
Lifting Height Min.
11.875 in
Rear Wheel Dia.
2.5 in
Length
44 in
Overall Height
28 in
Details
Wheel Material
Nylon
Material
Steel
Load Capacity
4000 lb
HP
2 hp
Includes
Accordion Skirt
Color
Black / Yellow
Description
Manual rotation and powered lift/lower turntable is ideal for commercial and industrial applications. This unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. Compact, economical and easy to use. The 43-5/8 diameter top can be rotated 360 degrees for improved packaging and handling capabilities. Heavy duty/high quality steel construction. Power supply is 115V, 1-phase. Durable powder coat finish.
- Raised and lowered with standard foot control
- Manually rotated for precise positioning
- Built in fork pockets
- Customer installed accordion skirt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.