Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSA-C-24
Zoro #
G0987010
UPC #
691215063180
Country of Origin
China
Dimensions
Width
5"
Depth
24"
Height
9"
Details
Load Capacity
2000 lb.
Item
Heavy Duty Cantilever Straight Arm
Material
Steel
Description
Hvy Dty Cantilever Rack - Straight Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.