Hvy Dty Cantilever Racking- Brace Set
Mfr # HB-C-14-6
Zoro # G0986679
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3500 lb.
Depth
71-1/2"
Width
4"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB-C-14-6
Zoro #
G0986679
UPC #
691215057325
Country of Origin
China
Dimensions
Depth
71-1/2"
Height
168"
Width
4"
Details
Load Capacity
3500 lb.
Item
Heavy Duty Cantilever Brace Set
Material
Steel
Description
Hvy Dty Cantilever Racking- Brace Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.