Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hvy Dty Cantilever Racking- Brace Set

  • Mfr # HB-C-8-7

  • Zoro # G0986520


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3500 lb.
Material
Steel
Width
4"
Depth
83-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-C-8-7
Zoro #
G0986520
UPC #
691215057271
Country of Origin
China

Dimensions

Height
120"
Width
4"
Depth
83-1/2"

Details

Load Capacity
3500 lb.
Item
Heavy Duty Cantilever Brace Set
Material
Steel

Description

Hvy Dty Cantilever Racking- Brace Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.