No Product Image Available

Vestil

Hydraulic Drum Crusher / Compactor 25'' x 25'' x 35 3/4'' Chamber


product price: $13,400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Effortlessly crush plastic and steel drums with this Vestil HDC-905-IDC/460V hydraulic drum crusher / compactor with 25'' x 25'' x 35 3/4'' chamber and 38000 lb. crushing force - 460V 3 phase 6.5 hp. This unit features a 25'' x 25'' x 35 3/4'' interior chamber that holds 1 55 gallon drum. With a powerful 6.5 hp motor and an impressive 38000 lb. of crushing force it easily crushes a single drum down to a height of 6'' and returns to the starting position in a complete cycle time of 25 seconds. To catch residual liquid from crushed drums the unit includes a 1 gallon aluminum drip pan and an 18 gallon oil reservoir.When connected to a 3-phase power supply this unit allows for the crushing of up to 250 drums per week greatly increasing productivity. To increase visibility and ensure correct operation the unit is equipped with an illuminated on/off switch. A safety interlock prevents motor operation when the door is open while the double door latch ensures the door remains closed during cycles. Plus an oversized emergency stop button allows you to immediately halt all machine activity if necessary.This unit is designed for crushing drums with a ribbed exterior. It is not compatible for use with smooth-walled drums. The base of the unit has integrated fork pockets to allow for transportation by fork truck.Overall Dimensions:Length: 90 15/16''Width: 38 3/16''Height: 90 15/16''Oil Reservoir Capacity: 18 gallonsMaximum Crushing Force: 38000 lb.Maximum Compacting Force: 18000 lb.Drip Pan Dimensions:Length: 31 1/2''Width: 4 1/2''Height: 1 5/8''Capacity: 1 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.