Zoro Homepage

Hydraulic Elev Cart, 20x40", 2000 ft. Pump

  • Mfr # CART-2000-2040-FP

  • Zoro # G6217878


product price: $2,490.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
24-3/4 in.
Overall Height
39 in.
Overall Length
63-1/16 in.
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-2000-2040-FP
Zoro #
G6217878
UPC #
691215319973
Country of Origin
United States

Dimensions

Overall Width
24-3/4 in.
Overall Height
39 in.
Overall Length
63-1/16 in.

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

Hydraulic Elev Cart,20x40 In.,2000 ft. Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.