HYDRAULIC ELEVATING CART 20X40 1000 LB FOOT PUMP

  • Mfr # CART-1000-2040-FP

  • Zoro # G601798181


product price:  $2,400.34
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24-3/4 in.
Color
Blue
Overall Height
39 in.
Material
Steel
Width
24.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-2040-FP
Zoro #
G601798181
UPC #
691215319966
Country of Origin
United States

Dimensions

Overall Width
24-3/4 in.
Overall Height
39 in.
Width
24.75
Overall Length
63-11/16 in.
Height
39 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

Hydraulic Elevating Carts are well suited for manufacturing and distributing industries. Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. Foot pump includes a soft-lowering down valve for precise positioning and the perfect ergonomic height. The unit rolls on (4) polyurethane casters; two (2) swivel with brakes and two (2) rigid. The tables can be raised and lowered with a single speed foot pump, two speed foot pump or a two speed auto shifter that automatically shifts when the table is loaded. Steel construction with chrome platform and handle on all models, except model CART-200-ALUM which includes an aluminum platform surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.