Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEG TRANSPORT SKATE 200 CAP BLACK

  • Mfr # KT-S-16-200-BK

  • Zoro # G501795235


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5
Overall Length
18
Overall Width
20-15/16 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-S-16-200-BK
Zoro #
G501795235
UPC #
691215363198
Country of Origin
United States

Dimensions

Overall Height
5
Overall Length
18
Overall Width
20-15/16 in.
Platform Length
18.25"
Height
5 in
Width
18
Length
18 in
Depth
18

Details

Material
Steel
Color
Black
Load Capacity
200 lb
Assembled
No
Drum Capacity
200 gal
Weight
10
Color/Finish
Black
Features
Three swivel casters for a smooth roll. Powder coated black finish. Lightweight for easy handling. Small storage footprint
Includes
This unit can endure consistent daily use with three swivel casters for a smooth roll.
Type
Keg Transport Skate
For Use With
The low height design, with raised corners, is specifically intended for simple loading and unloading while maintaining much needed stability.
Application
The low height design, with raised corners, is specifically intended for simple loading and unloading while maintaining much needed stability.

Description

Whether the event is over or just getting started, don’t forget the Keg transport skate. The low height design, with raised corners, is specifically intended for simple loading and unloading while maintaining much needed stability. With a compact structure, the skate is perfect for when space is limited. Constructed of steel, this unit can endure consistent daily use across a variety of surfaces. Hardware is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.