Zoro Homepage

KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72

  • Mfr # BBL-B001

  • Zoro # G901798201


product price: $1,907.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
61-1/8 in.
Overall Length
52 in.
Overall Width
59-1/2 in.
Material
Steel
Load Capacity
1,000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-B001
Zoro #
G901798201
UPC #
691215363235
Country of Origin
United States

Dimensions

Overall Height
61-1/8 in.
Overall Length
52 in.
Overall Width
59-1/2 in.
Platform Length
42 in.
Usable Fork Pocket Height
2-5/8 in.
Height
62 in
Fork Width
5 in
Length
52 in
Usable Fork Pocket Width
5 in.
Size
52" x 59-1/2" x 61-1/8"
Fork Thickness
2.125 in
Width
59.5
Platform Width
48 in.
Depth
52 in.

Details

Material
Steel
Color
Blue / Yellow
Load Capacity
1,000 lb.
Item
Bulk Bag Lifter Kit 1K
Assembled
No
Includes
Lifter includes multiple points for bag placement
For Use With
Fork Truck
Weight
466
Features
Combination of designs for varying bag lifting needs; Lifter includes multiple points for bag placement; Fork pockets for quick transport; Powder coated finish for baked in added toughness
Power Source
Hand / Fork Truck
Application
The bulk bag lifter, arms, and rack combination provides the user with an array of choices during the lifting process

Description

The bulk bag lifter, arms, and rack combination provides the user with an array of choices during the lifting process. The bag lifter with an open center gives the user flexible access to the top of the bag and the goods included. The additional arms provide support by lying across the bars of storage racks, while the included storage rack design is great for quick movement between areas and stacking during times of storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.