Zoro Homepage

Knock-Down Adj Steel Gantry, 4K, 10x14

  • Mfr # AHSN-4-10-14

  • Zoro # G7466046


product price: $3,393.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
175-9/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-4-10-14
Zoro #
G7466046
UPC #
691215108522
Country of Origin
United States

Dimensions

Max. I Beam Height
175-9/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Wheel Width
2 in.
I Beam Height
8-1/8 in.
Wheel Diameter
8 in.
Height Adjustment
6 in.
Height
175-9/16 in.

Details

Item
Knock-Down Adj Steel Gantry,4K,10x14
Load Capacity
4,000 lb
Material
Steel
Standards
CMAA and ANSI specifications
Finish
Painted
Includes
(4) Phenolic Swivel Position locking Casters
Caster Material
Phenolic
Color
Blue

Description

Knock-Down Adj Steel Gantry,4K,10x14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.