Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock-Down Adj Steel Gantry, 6K, 10x14

  • Mfr # AHSN-6-10-14

  • Zoro # G7440995


product price: $3,265.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
177-1/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHSN-6-10-14
Zoro #
G7440995
UPC #
691215108645
Country of Origin
United States

Dimensions

Max. I Beam Height
177-1/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
Wheel Width
3 in.
I Beam Height
8-1/8 in.
Height Adjustment
6 in.
Height
177-1/16 in.

Details

Item
Knock-Down Adj Steel Gantry,6K,10x14
Load Capacity
6,000 lb.
Material
Steel
Includes
(4) Phenolic Swivel Position locking Casters
Caster Material
Phenolic
Standards
CMAA and ANSI specifications
Finish
Painted
Color
Blue

Description

Knock-Down Adj Steel Gantry,6K,10x14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.