Zoro Homepage

Knockdown Crane 15'x14' Iron 8K

  • Mfr # AHSN-8-15-14-VG

  • Zoro # G705390182


product price: $4,918.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Load Capacity
8000
Gantry Crane Depth
180
Material
Steel
Color
Blue
I Beam Height
10.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-8-15-14-VG
Zoro #
G705390182
UPC #
691215366281
Country of Origin
United States

Dimensions

Gantry Crane Depth
180
I Beam Height
10.125
Wheel Diameter
8

Details

Load Capacity
8000
Material
Steel
Color
Blue
Caster Material
Cast Iron
Includes
V-Groove casters

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.